References
Festo:ASI-SD-FK
Rubix:109A2671
Manufacturer :18785
EAN:4052568022389
Documents
Product details : FESTO 18785 CABLE SOCKET ASI-SD-FK
cable socket ASI-SD-FK Assembly Position=Any, Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 75 V, Permissible current load=3 A, Storage temperature=-30 - 85 °C
Technical specifications
Attributes
| Material | bronze (pin contacts);pa (housing) |
|---|
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
- Delivery usually within ( 6 ) days