• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,369)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,365)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,751)
  • Damping technology(31)
  • Mechanical lubrication technology(444)
See Mechanical Power Transmission
  • Spherical plain bearings / Plain bushes(1,864)
  • Rolling bearings(48,209)
  • Housing units / Bearing housings(12,525)
  • Maintenance / accessory / service(5,771)
See Bearing technology
  1. Rubix Categories
  2. Mechanical Power Transmission
  3. Bearing technology
  4. Maintenance / accessory / service
  5. Accessories for bearing technology
  6. Accessory for bearing technology - Other
  7. INA MEKOKAB260/395/460-YE-AL-B CABLE

INA MEKOKAB260/395/460-YE-AL-B CABLE

cable

See technical information

References

INA:MEKOKAB260/395/460-YE-AL-B
Rubix:274A7863
Manufacturer :0537158530000
brand logo
brand logo

Technical specifications

Typecable

Product details : INA MEKOKAB260/395/460-YE-AL-B CABLE


Measuring heads

Technical specifications


Attributes
Typecable
Show UNSPSC/ECL@SS
£ 736.42 excl. VAT
/ Each
£ 883.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SNR KITSNC22208KDS/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KITINA NIP A3 LUBRICATION NIPPLESNR KITSNC22215KDS/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KITSNR KITSNC22210KDS/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KITSNR KITSNC22208KDSC3/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KITSNR KITSNC22217KDS/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KITSNR KITSNC22209KDSC3/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KITINA NIP A1X45 0055619300000 STUD TYPE TRACK ROLLERS (CAM FOLLOWERS)SKF 75MM SHIM KIT TMAS-75/KITSNR KITSNC10X22215KEEDSC3 PLUM BLOCK AND SPHER ROLLER BEARING KITRHP HOUSD UNIT PROTECTOR P20PSNR KITSNC10X22216KEEDSC3 PLUM BLOCK AND SPHER ROLLER BEARING KITRHP P35P HOUSED UNIT PROTECTORSNR KITSNC22212KDS/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KITSNR KITSNC22216KDS/DB120HD PLUM BLOCK AND SPHER ROLLER BEARING KIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap