MASCOT 51579 CALAIS T-SHIRT LIGHT KHAKI 2XL
Calais | MASCOT® CROSSOVER T-Shirt
See technical informationReferences
Mascot:51579-965-55-2XL
Rubix:385A0729
EAN:5711074472222

Product details : MASCOT 51579 CALAIS T-SHIRT LIGHT KHAKI 2XL
Calais | MASCOT® CROSSOVER T-Shirt
- Newly developed, fitted cut provides exceptional freedom of movement.
- Rib at the neck.
- Seam binding so that the seam does not cause irritation.
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 175 g/m² |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days
