References
Mascot:51579-965-09-S
Rubix:385A0681
EAN:5711074471522

Product details : MASCOT 51579 CALAIS T-SHIRT BLACK S
Modern fit. Round neckline. Jersey at the neck. Reinforced hem.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 175 g/m² |
| Material | 100% cotton. |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Usually arrives within 14 working days
