MASCOT 51579 CALAIS T-SHIRT LIGHT KHAKI 3XL
Calais | MASCOT® CROSSOVER T-Shirt
See technical informationReferences
Mascot:51579-965-55-3XL
Rubix:385A0730
EAN:5711074472246

Product details : MASCOT 51579 CALAIS T-SHIRT LIGHT KHAKI 3XL
Calais | MASCOT® CROSSOVER T-Shirt
- Newly developed, fitted cut provides exceptional freedom of movement.
- Rib at the neck.
- Seam binding so that the seam does not cause irritation.
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 175 g/m² |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Usually arrives within 14 working days
