CALAYO ESD S1P HRO SRA SHOE
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Textile |
Water proof | No |
Metal free | Yes |
Type of soles | HRO |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Material | 3D textile fabric upper |
In stock: Next day delivery