V12 V1910 BOOST IGS BLACK S3 HRO SRC TRAINER UK8 EU42

V1910 Boost IGS

See technical informationSee documents

References

V12 Footwear:V1910-42
Rubix:207A5581
EAN:5055327312997
brand logo

Technical specifications

EU shoe size42
Colourblack
See all Specifications

Documents

Product details : V12 V1910 BOOST IGS BLACK S3 HRO SRC TRAINER UK8 EU42


Intelligent Grip System (IGS) heat resistant sole. Electrostatic Dissipative (ESD). Suitable for Vegans. Lightweight composite safety toecap. Flexible anti-penetration composite midsole. EN ISO 20345:2011 S3 HI HRO ESD SRC

Technical specifications


Attributes
EU shoe size42
Colourblack
Typeesd boot
Type of closurelace up
Materiallightweight nano composite
£ 76.78 excl. VAT
/ Each
£ 92.14 incl. VAT
  • In stock: Next day delivery

EU shoe size