• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIAS 14997K ATTENTION ALL VISITORS400X300MMRP

CALEDONIAS 14997K ATTENTION ALL VISITORS400X300MMRP

Caledonias

See technical information

References

Caledonia Signs:14997K
Rubix:219A3147
brand logo
brand logo

Product details : CALEDONIAS 14997K ATTENTION ALL VISITORS400X300MMRP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 82002L FIRE EXIT ARROW UP RIGHT (450X150MM) QUICK-FIX RIGID PSPARTEX 56096 FIRST AID KIT CARRIED (FACE ADHESIVE) 5: MISCELLANEOUSSPARTEX 57724 STOP CLASS R2 PERMANENT 750 OCTAGON 3 ALUMINIUM COMPOSISPARTEX 21721H WARNING CCTV IN OPERATION (300X250MM)S/A VINYLSPARTEX 21632G KEEP CLEAR (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 21023G FIRE EXTINGUISHER (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 58501 CAUTION WET FLOOR (SELF STANDING FOLDING SIGN)SPARTEX 17530Q ALL VEHICLES ENTERING OR LEAVING LIABLE TO BE SEARCHEDSPARTEX 16444Q NO HAT NO BOOTS NO VEST NO JOB (600X450MM) R/PLASTICSPARTEX 21234D FOAM SPRAY EXTINGUISHER IDENTIFICATION (100X150MM) SELSPARTEX 59692 FIRE DOOR KEEP CLOSED 65MM DIA - SHEET OF 6 PHOTOLUMSPARTEX 58536 CAUTION FEMALE OPERATIVE ON DUTY SELF STANDING FOLDINGSPARTEX 41236D WET CHEMICAL EXTINGUISHER IDENTIFICATION (100X150MM) PSPARTEX 13002M NO SMOKING AREA (600X200MM) 1: RIGID PLASTICSPARTEX 24221F DANGER OF DEATH SYMBOL (200X200MM)S/A VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap