SPARTEX 41236D WET CHEMICAL EXTINGUISHER IDENTIFICATION (100X150MM) P

Spartex Fire Extinguisher Signs

See technical information

References

Spartex:UK-41236D
Rubix:224A6806
Manufacturer :41236D
brand logo

Technical specifications

Modelphotoluminescent s/a vinyl
See all Specifications

Product details : SPARTEX 41236D WET CHEMICAL EXTINGUISHER IDENTIFICATION (100X150MM) P


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Modelphotoluminescent s/a vinyl
Length150 mm
Width100 mm
£ 4.65 excl. VAT
/ Each
£ 5.58 incl. VAT
  • Usually arrives within 14 working days