• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Sign
CALEDONIAS 58616 RED/WHITE FLOOR GRAPHIC STRIP 1000X50MM

CALEDONIAS 58616 RED/WHITE FLOOR GRAPHIC STRIP 1000X50MM

Caledonias

See technical information
References
Caledonia Signs:58616
Rubix:219A3208
brand logo
brand logo

Product details : CALEDONIAS 58616 RED/WHITE FLOOR GRAPHIC STRIP 1000X50MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 13246K NO SMOKING DESIGNATED AREA IS (WHITE/BLACK) (4SPARTEX 21818U LIMITED TO 40MPH (100X100MM) 2: SELF ADHESIVE VINYLSPARTEX 56595 MAXIMUM HEADROOM CLASS RA1 750MM TRIANGLESPARTEX 67571Q NO PARKING IN THIS AREA (600X450MM) 6: ALUMINIUMSPARTEX 56374 2WE CYLINDER STORAGE PLACARD ALU5: MISCELLANEOUSSPARTEX 24248M WARNING COMPRESSED GAS (600X200MM)S/A VINYLSPARTEX 31246D FIRE BLANKET IDENTIFICATION(100X150MM)PHOTOESCENT RGDSPARTEX 57858 TWO WAY TRAFFIC CLASS RA1 600MM TRIANGLEBEAVERSWOOD FLOOR IDENTIFICATION MARKER YELLOW 7SPARTEX 59792 NO MOTORCYCLE HELMETS BEYOND THIS POINT 75X100 SAV ON FSPARTEX 12054H ASSEMBLY POINT (300X250MM) 1: RIGID PLASTICSPARTEX 54700 ACCURACY DAYS WITHOUT A PICKING ERROR, 300X400MM RIGISPARTEX 11041B LAST TESTED (80X80MM) 1: RIGID PLASTICSPARTEX 32044F IN EVENT OF FIRE BREAK GLASS FOR KEY (200X200MM) PHOTOSPARTEX 22052G PUSH BAR TO OPEN (300X100MM) 2: SELF ADHESIVE VINYL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap