SPARTEX 11714M WARNING ANTI CLIMB PAINT (600X200MM) 1: RIGID PLASTIC

Spartex Security Signs

See technical information

References

Spartex:UK-11714M
Rubix:225A1512
Manufacturer :11714M
brand logo

Product details : SPARTEX 11714M WARNING ANTI CLIMB PAINT (600X200MM) 1: RIGID PLASTIC


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Height200 mm
Width600 mm
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days