Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Roller guides
Roller/curve roller
INA TRACK ROLLER LFR5208-40-2Z
INA TRACK ROLLER LFR5208-40-2Z
Cam roller LFR
References
ina:
LFR5208-40-2Z
rubix:
110A7350
manufacturer :
0006144750000
ean:
4012802784350
Technical specifications
Inner diameter
40
mm
Outer diameter
98
mm
See all Specifications
Product details
Technical specifications
Product details : INA TRACK ROLLER LFR5208-40-2Z
Profiled roller. LFR -2Z, roller for fixed bearing, 2 rows, sealing by narrow passage on both sides.
Profile roller LFR..2Z, fixed bearing rollers, double-row, double-sided gap seal
Technical specifications
Attributes
Logistic Weight
1362
g
Inner diameter
40
mm
Outer diameter
98
mm
Material
steel
Design size
40
mm
Model
lfr5208
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.39
excl. VAT
/
Each
£
80.87
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA TRACK ROLLER BEARING LFR5308-50-2Z
INA LFR5206-25-2RS-RB TRACK ROLLER
INA TRACK ROLLER BEARING LFR5206-20-2Z
INA TRACK ROLLER BEARING LFR5201KDD
INA TRACK ROLLER BEARING KR30PP
INA BEARINGS LFR5302-10-2Z
INA TRACK ROLLER LFR5207-302Z
INA LFR5201-20-2Z TRACK ROLLER BEARING 12345870000
INA LFRI5201-10-2Z LINEAR TRACK ROLLER 94814190000
INA TRACK ROLLER BEARING LFR5201-12-2RS-RB
INA LINEAR BEARING LFR5302-10-2RS-RB
INA LFRI50/8-6-2Z TRACK ROLLER BEARING 96618080000
INA S/S TRACK ROLLER BRG LFR5301-10-2RS-RB
INA LINEAR BEARING LFR5201-10-2RS-RB
INA LFR5206-25-2Z LFR5206-25-ZZ TRACK ROLLER