INA LFR5201-12-2RS-RB YOKE TYPE TRACK ROLLER
Track rollers LFR..-2RS-RB locating bearing track rollers, double-row, contact seals on both sides, corrosion-protected version
See technical informationReferences
INA:LFR5201-12-2RS-RB
Rubix:110A8449
Manufacturer :0093125950000
EAN:4012802811087

Product details : INA LFR5201-12-2RS-RB YOKE TYPE TRACK ROLLER
Track rollers LFR..-2RS-RB locating bearing track rollers, double-row, contact seals on both sides, corrosion-protected version
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 44.04 excl. VAT
/ Each
£ 52.85 incl. VAT
- Delivery usually within ( 7 ) days
