References
Sandvik Coromant:C4-SCLCL-11070-09
Rubix:288A3427
Manufacturer :5727878
EAN:10578186



Product details : SANDVIK C4-SCLCL-11070-09 5727878
With central coolant supply.
Technical specifications
Attributes
| Total length | 70 mm |
|---|---|
| Width | 40 mm |
| Height | 11 mm |
| Type of assembly | ccmt |
| Type of tool tip attachment | insert |
| Head length | 47 mm |
| Internal cooling | yes |
| Shank Size | c4 |
Show UNSPSC/ECL@SS
£ 410.70 excl. VAT
/ Each
£ 492.84 incl. VAT
- Usually arrives within 14 working days
