References
Sandvik Coromant:C5-PSSNL-35052-12HP
Rubix:288A3042
Manufacturer :5907953



Product details : SANDVIK C5-PSSNL-35052-12HP 5907953
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Total length | 52 mm |
|---|---|
| Width | 50 mm |
| Type of assembly | snmg |
| Type of tool tip attachment | insert |
| Head length | 52 mm |
| Internal cooling | yes |
| Shank Size | c5 |
Show UNSPSC/ECL@SS
£ 492.10 excl. VAT
/ Each
£ 590.52 incl. VAT
- Usually arrives within 14 working days
