PRAMET STJCR 2525 M 16-M-A EXTERNAL TURNING TOOL 6756614
Tool Holder
See technical informationSee documentsReferences
Pramet:STJCR 2525 M 16-M-A
Rubix:2532989
EAN:3603602919809
Documents
Product details : PRAMET STJCR 2525 M 16-M-A EXTERNAL TURNING TOOL 6756614
Screw clamp turning tool for holding a triangular positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation TC.. 16T3.. ), right hand 93° side cutting with off-set shank, 25mm tool height x 25mm width x 150mm long for taper turning and longitudinal turning with and without shoulder
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 25 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 101.21 excl. VAT
/ Each
£ 121.45 incl. VAT
- Usually arrives within 14 working days
