U-POWER RL20013-41 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 41/7


CARBON Low S3 CI SRC

References
u-power:RL20013-41
rubix:2587120
ean:8033546347614
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightlow
Colourblack
See all Specifications

Product details : U-POWER RL20013-41 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 41/7


Safety shoes low, light and comfortable u power of the Red Lion line, with upper in natural nubuck leather, aluminum toecap, ultra-breathable, water-repellent, anti-puncture, anti-slip and PU / PU infinergy, S3 SRC CI ESD sole.
Standard : EN20345

Technical specifications


Attributes
EU shoe size41
Collar heightlow
Colourblack
Main materialleather
Security Categorys3
Slip resistanceyes
Show UNSPSC/ECL@SS
£ 94.46 excl. VAT
/ Each
£ 113.35 incl. VAT
  • In stock: Next day delivery