U-POWER UW20094-37 OXFORD S3 SRC BLK LOWSHOE SIZE 37/4


Safety Shoe

References
u-power:UW20094-37
rubix:244A5053
ean:8033546024126
brand logo
brand logo
Technical specifications
EU shoe size37
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER UW20094-37 OXFORD S3 SRC BLK LOWSHOE SIZE 37/4


White low safety shoes, u power, comfortable and light of the White68 & Black-U Special line, with New Safety Dry water-repellent and breathable microfiber upper, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU/PU sole, S3 SRC

Technical specifications


Attributes
EU shoe size37
Collar heightLow
ColourBlack
Main materialMicrofiber
Type of solesAntislip;Antistatic And Hard Wearing P.U
No laces/slip-onYes
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
  • Usually arrives within 14 working days