CARBON Low S3 CI SRC
EU shoe size | 36 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 36 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Metal free | no |
Type of soles | pu compact antislip;antistatic |
Security Category | s3 |
Slip resistance | yes |
No laces/slip-on | yes |
Material | leather |
Liner material | wingtex air tunnel |
Usually arrives within 14 working days