References
U-Power:UW20032-43
Rubix:2586890
EAN:8033546024041
Product details : U-POWER UW20032 RESPONSE U S2 SRC WHITE LOWSHOE EU43 UK9
White low safety shoes totally "no metal", u power, comfortable and light of the White68 & Black line, with New Safety Dry water-repellent and breathable microfiber upper, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU / PU sole U-Grip 68, S2 SRC
Strengths
Metal Free Footwear
Water repellent Upper
AirToe Composite ToeCap
Energy absorbing heel
Dual Density PU Sole
Antistatic
Water repellent Upper
AirToe Composite ToeCap
Energy absorbing heel
Dual Density PU Sole
Antistatic
Applications
Protection against invisible threats, like bacteria, debris, organic and chemical residues
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Colour | white |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 54.06 excl. VAT
/ Each
£ 64.87 incl. VAT
- Delivery usually within ( 3 ) days
