MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 36.5R

Trousers Almas orange/navy

See technical information

References

Mascot:09131-860-141-82C52
Rubix:380A1697
EAN:5707209733085
Work trousers Almas 09131-860-141 / 82C52
brand logo
brand logo

Technical specifications

Colourorange
Size82/52
Class EN204712
See all Specifications

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 36.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1040 g
Colourorange
Size82/52
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/52