• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • External tools(5,332)
  • Internal tools(1,408)
  • Turning tool tips(16,724)
  • Turning tools(21)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. L17732321919-SVIK HD/RR CARTRIDGE

L17732321919-SVIK HD/RR CARTRIDGE

Cartridge for turning

See technical information

References

Sandvik Coromant:L177.32-3219-19
Rubix:1052693
Manufacturer :5735064
brand logo
brand logo
brand logo
brand logo

Product details : L17732321919-SVIK HD/RR CARTRIDGE


Cartridge for turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 270.09 excl. VAT
/ Each
£ 324.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK SSDCL 2525M 12 107 SHANK TOOL FOR TURNING 5751178SANDVIK SL70-CRDCL-35-12V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632452SANDVIK DCRNL124BM1 CONCEPT HOLDERS FOR INSERT/ADAPTER 5730892SCLCL1212K09S-SVIK SWISS TOOLSANDVIK C6-DCKNR-45065-12 5729613SANDVIK C4-SRSCL-27050-10 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727646SANDVIK SL70-CRDCL-35-09V 6632396WALTER DWLNL3225P08 TOOLHOLDERS TURNING GROOVING THREADING 5042212SANDVIK C5-CSRNL-27060-12-4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728477SCLCL1616K06S-SVIK SWISS TOOLSANDVIK MWLNR 2525M 08 P SHANK TOOL FOR TURNING 5736077SANDVIK C3-PCLNR-22040-12 5726912DTJNL3232P22-SVIK COROTURN RIGID CSANDVIK SVJBR 1616K 11-S-B1 5751834PRAMET DCLNR 3225 P 12 EXTERNAL TURNING TOOL 6757926
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap