PRAMET DCLNR 3225 P 12 EXTERNAL TURNING TOOL 6757926
External Turning
See technical informationSee documentsReferences
Pramet:DCLNR 3225 P 12
Rubix:2532062
EAN:3603602932822

Documents
Product details : PRAMET DCLNR 3225 P 12 EXTERNAL TURNING TOOL 6757926
Double clamp turning tool for holding a 80° rhombus negative insert with an inscribed circle diameter of 12.7mm, 4.76mm thick (ISO designation CN.. 1204.. ), right hand 95° side and end cutting with off-set shank, 32mm tool height x 25mm width x 170mm long for taper turning, face turning with and without shoulder and longitudinal turning with and without shoulder
Technical specifications
Attributes
| Total length | 170 mm |
|---|---|
| Width | 32 mm |
| Height | 32 mm |
| Head length | 32 mm |
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
- Usually arrives within 14 working days