SMC KN-R01-100 NOZZLE WITH MALE THREAD
KN Nozzle with Male Thread
See technical informationSee documentsReferences
SMC:KN-R01-100
Rubix:393A7068
Manufacturer :00075147
EAN:3618036073317

Documents
Product details : SMC KN-R01-100 NOZZLE WITH MALE THREAD
With the release of the KN series nozzles and gauge heads 30~90% of air consumption required for the current nozzle operation can be saved with the appropriate selection of the new nozzle and sizing. Many variations of nozzle are available with tube materials including nylon, soft nylon, soft copper pipe and OST tubing. Sizes range from 4mm-20mm.
KN, With Male Thread/Swinging Nozzle
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | blowing nozzle |
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
- Usually arrives within 14 working days