RHP HOUSED BEARING UNIT SLC45
Cartridge Unit Setscrew Locking Series SLC
See technical informationSee documentsReferences
RHP:SLC45
Rubix:158A7769
Manufacturer :SLC45 R
EAN:00747023030101

Documents
Product details : RHP HOUSED BEARING UNIT SLC45
The Self-Lube® units stand out for their wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, which emphasize the quality of the materials. In addition, all housings are supplied with relubrication access points and are designed to be able to absorb misalignments during assembly. The most common designs are bridge type, square, oval and tensioner units. This product is notable for its versatility to be assembled in a multitude of industrial applications.
Cartridge Unit Setscrew Locking SLC45
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 45 mm |
| Type | rhp housed bearing unit slc45 |
| Material | cast iron |
| Series | slc |
| Width | 36.51 mm |
Show UNSPSC/ECL@SS
£ 56.72 excl. VAT
/ Each
£ 68.06 incl. VAT
- Delivery usually within ( 2 ) days
