References
Sandvik Coromant:SCFCR08CBX06
Rubix:319A7210
Manufacturer :7213302
EAN:7323221636029


Technical specifications
| Diameter | 25 mm |
|---|---|
| Type of assembly | boring cartridge (cb style) |
Product details : SANDVIK SCFCR08CBX06 VARILOCK 7213302
CoroBore® Cartridge for Boring
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of assembly | boring cartridge (cb style) |
| Width | 13.5 mm |
| Height | 12.2 mm |
| Size | 08cb |
Show UNSPSC/ECL@SS
£ 240.50 excl. VAT
/ Each
£ 288.60 incl. VAT
- Usually arrives within 14 working days