SANDVIK 570-DDUNL-40-15 P HEAD FOR TURNING 5764247
T-Max® P cutting head for turning
See technical informationReferences
Sandvik Coromant:570-DDUNL-40-15
Rubix:1034482
Manufacturer :5764247




Technical specifications
| Diameter | 40 mm |
|---|---|
| Type of assembly | t-max® p-head for turning (type 570) |
Product details : SANDVIK 570-DDUNL-40-15 P HEAD FOR TURNING 5764247
T-Max® P cutting head for turning
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Type of assembly | t-max® p-head for turning (type 570) |
| Width | 27 mm |
| Height | 32 mm |
Show UNSPSC/ECL@SS
£ 322.05 excl. VAT
/ Each
£ 386.46 incl. VAT
- Usually arrives within 14 working days