FESTO 558387 SENSOR INTERFACE CASM-S-D3-R7

CASM sensor interface

See technical informationSee documents

References

Festo:CASM-S-D3-R7
Rubix:123A6736
Manufacturer :558387
EAN:4052568016227
brand logo

Technical specifications

Typecasm sensor interface

Documents

Product details : FESTO 558387 SENSOR INTERFACE CASM-S-D3-R7


sensor interface CASM-S-D3-R7 Diagnosis function=Display via LED, Assembly Position=Any, Power supply requirement=PELV, Nominal operating voltage DC=24 V, Power failure buffering=10 ms

Technical specifications


Attributes
Typecasm sensor interface
£ 359.35 excl. VAT
/ Each
£ 431.22 incl. VAT
  • Delivery usually within ( 10 ) days