SMC PSE303-LC PRESSURE SENSOR CONTROLLER

Controller

See technical informationSee documents

References

SMC:PSE303-LC
Rubix:125A5002
Manufacturer :PSE303-LC
EAN:3618033934802
brand logo

Technical specifications

Documents

Product details : SMC PSE303-LC PRESSURE SENSOR CONTROLLER


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor controller
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40

Model: PSE30
Input,Output Style: 3 (PNP 2 Output + 1~5V Output)
Unit: Unit Change Function
Option 1: L (Power Source, Output Connection Cable)
Option 2: None
Option 3: C (Connector for Sensor)

Technical specifications


Attributes
Logistic Weight110 g
Typecontroller
£ 95.86 excl. VAT
/ Each
£ 115.03 incl. VAT
  • Delivery usually within ( 4 ) days