FESTO 19143 ILLUMINATING SEAL MF-LD-12-24DC
MF-LD Illuminating Seal
See technical informationSee documentsReferences
Festo:MF-LD-12-24DC
Rubix:112A9986
Manufacturer :19143
EAN:4052568002985

Documents
Product details : FESTO 19143 ILLUMINATING SEAL MF-LD-12-24DC
Illuminating seal MF-LD-12-24DC For MSFG, MSFW Solenoid coil. Switching Position indicator=LED, Operating voltage range DC=12 - 24 V, Nominal power, illuminating seal=0,05 W, Protection class=IP65, Ambient temperature=-25 - 85 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x40x4 mm |
|---|---|
| Logistic Weight | 3,12 g |
| Type | mf-ld illuminating seal |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Delivery usually within ( 2 ) days