References
SMC:CDBA2F40-100-HN
Rubix:108A5113
Manufacturer :CDBA2F40-100-HN
Product details : SMC CDBA2F40-100-HN END LOCK CYLINDER
The CA2 series of pneumatic cylinders has been launched with characteristics and dimensions equivalent to those of the CA1 series. In this CA2 series, several improvements have been introduced including improved lateral loads and damping, and a new shock absorber seal has also been adopted. The efficiency of the damping screw adjustment has been improved and the mass has been reduced by 5-15%. Detector stock control is made easier as a wide variety of detectors are compatible.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | double acting |
Show UNSPSC/ECL@SS
£ 237.51 excl. VAT
/ Each
£ 285.01 incl. VAT
- Delivery usually within ( 26 ) days