References
SMC:CXSL25-15
Rubix:393A2216
EAN:3618035659826

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSL25-15 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSL, Dual Piston Rods, Ball Bushing Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x111x80 mm |
|---|---|
| Logistic Weight | 635 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 336.74 excl. VAT
/ Each
£ 404.09 incl. VAT
- Delivery usually within ( 19 ) days