References
SMC:CDM2B32-75
Rubix:108A7168
Manufacturer :00010551
Product details : SMC CDM2B32-75 RUBBER CUSHION CYLINDER
SMC launches a new range of pneumatic cylinders with a cylindrical body: the CM2-Z series. This new model considerably reduces assembly time as well as maintenance costs, thanks to the position of the detector, which can be modified by loosening a simple screw. The addition of a transparent detector holder provides better visibility of the status of the detector. This series also offers increased flexibility, with the possibility of choosing between threaded rod and threaded rod. When the dimensions must be reduced to a minimum, you can opt for a tapped rod end (up to 29 mm shorter) and/or for a short bottom model (up to 16 mm shorter). With a wide choice of mounting brackets, the CM2-Z series also offers greater mounting flexibility, making it ideal for gripping and positioning, positioning and clamping applications.
Technical specifications
Attributes
| Type | cylinder |
|---|
Show UNSPSC/ECL@SS
£ 69.74 excl. VAT
/ Each
£ 83.69 incl. VAT
- Delivery usually within ( 6 ) days