References
SMC:CDU25-90D
Rubix:108A8600
Manufacturer :00019985

Technical specifications
| Type | free mount cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 90 mm |
Documents
Product details : SMC CDU25-90D FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | free mount cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 90 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 135.83 excl. VAT
/ Each
£ 163.00 incl. VAT
- Delivery usually within ( 27 ) days