CENTURION S30LY SECUREPLUS 4 POINT POLYESTER EN 397 CHINSTRAP
CENTURION S30LY 4 POINT EN 397 CHINSTRAP
See technical informationSee documentsReferences
Centurion:S30LY
Rubix:80991604
Manufacturer :9034124




Documents
Product details : CENTURION S30LY SECUREPLUS 4 POINT POLYESTER EN 397 CHINSTRAP
Ergonomically designed chin strap conforming to EN 397
Designed to seamlessly complement the Nexus range of helmets, but can be used with a number of Centurion helmets
Branded with EN 397 identification to differentiate against the EN 12492 Nexus HeightMaster harness
Designed to seamlessly complement the Nexus range of helmets, but can be used with a number of Centurion helmets
Branded with EN 397 identification to differentiate against the EN 12492 Nexus HeightMaster harness
Technical specifications
Attributes
| Number of fastening points | 4 |
|---|---|
| Main material | polyester |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- In stock: Next day delivery
