References
JSP:AHV001-100-000
Rubix:1018370
EAN:5038428008976

Product details : JSP AHV001-100-000 ELASTICATED CHINSTRAP
Attached to a JSP helmet, it meets standard EN397.
Colour : Black
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|---|
| Main material | nylon |
| Material | nylon/elastic |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- In stock: Next day delivery
