References
SMC:CDG1BA40-125
Rubix:106A6850

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | double acting (d/a) |
Product details : SMC CDG1BA40-125 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 598 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 125 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized cylinder tube and covers) |
Show UNSPSC/ECL@SS
£ 91.16 excl. VAT
/ Each
£ 109.39 incl. VAT
- Delivery usually within ( 5 ) days