References
SMC:CDG1BA32-500Z
Rubix:107A2094
Manufacturer :CDG1BA32-500Z

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA32-500Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x621x38 mm |
|---|---|
| Logistic Weight | 1200 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 500 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 96.76 excl. VAT
/ Each
£ 116.11 incl. VAT
- Delivery usually within ( 4 ) days