CG1 Air Cylinder
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Round Body Cylinder |
Logistic Weight | 2390 g |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 50 mm |
Type | Round Body Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days