SMC CU32TF-15T FREE MOUNT CYLINDER


C(D)U, Free Mount Cylinder, Single Acting

References
smc:CU32TF-15T
rubix:393A2839
manufacturer :CU32TF-15T
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke15 mm
TypeFree Mount Cylinder
See all Specifications

Product details : SMC CU32TF-15T FREE MOUNT CYLINDER


Free mount cylinder Bore sizes (mm): 6, 10, 16, 20, 25, 32 Strokes up to 100 mm Multiple direct mounting surfaces.

Strengths

Bore sizes from 6mm to 32mm available Stroke lengths up to 15mm Spring return, spring extend Space saving Auto-switch capable

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke15 mm
TypeFree Mount Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height104 mm
Show UNSPSC/ECL@SS
£ 70.53 excl. VAT
/ Each
£ 84.64 incl. VAT
  • Usually arrives within 14 working days