References
SMC:CG1BA50-300
Rubix:2600715

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | without magnetic detection |
Product details : SMC CG1BA50-300 AIR CUSHION CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 1918 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 300 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 155.59 excl. VAT
/ Each
£ 186.71 incl. VAT
- Delivery usually within ( 6 ) days