SMC CDBM2F32-520-HN END LOCK CYLINDER


Round Body Cylinder

References
smc:CDBM2F32-520-HN
rubix:107A5471
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke520 mm
Typeair cylinder
See all Specifications

Product details : SMC CDBM2F32-520-HN END LOCK CYLINDER


Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.

Strengths

•Double acting, single rod
Auto switch capability

Technical specifications


Attributes
Logistic Weight900 g
Cylinder diameter32 mm
Cylinder stroke520 mm
Typeair cylinder
Show UNSPSC/ECL@SS
£ 186.42 excl. VAT
/ Each
£ 223.70 incl. VAT
  • Delivery usually within ( 36 ) days