SMC CG1BN25-100 RUBBER CUSHION CYLINDER

CG1 Air Cylinder

See technical information
References
SMC:CG1BN25-100
Rubix:111A4911
Manufacturer :CG1BN25-100
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke100 mm
Typewithout magnetic detection
See all Specifications

Product details : SMC CG1BN25-100 RUBBER CUSHION CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.

Technical specifications


Attributes
Logistic Weight100 g
Cylinder diameter25 mm
Cylinder stroke100 mm
Typewithout magnetic detection
Show UNSPSC/ECL@SS
£ 51.91 excl. VAT
/ Each
£ 62.29 incl. VAT
  • Delivery usually within ( 7 ) days