AVENTICS 1670220000 CYLINDER SERIES 167 D025 S0200
Tie Rod Cylinder
See technical informationSee documentsReferences
Aventics:1670220000
Rubix:232A2872
Manufacturer :1670220000
EAN:3661475910262

Documents
Product details : AVENTICS 1670220000 CYLINDER SERIES 167 D025 S0200
Strengths
•For high stroke frequencies and pulley applications
plug-in with tube nut / External thread
plug-in with tube nut / External thread
Technical specifications
Attributes
| Cylinder stroke | 200 mm |
|---|---|
| Type | tie rod cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 75 °C |
Show UNSPSC/ECL@SS
£ 307.90 excl. VAT
/ Each
£ 369.48 incl. VAT
- Usually arrives within 14 working days
