References
SMC:CG1UA40-50
Rubix:108A1806

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | without magnetic detection |
Product details : SMC CG1UA40-50 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 724 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 84.79 excl. VAT
/ Each
£ 101.75 incl. VAT
- Delivery usually within ( 5 ) days