NORGREN PRA/802032/M/200 DOUBLE ACT MAGNET CYLINDER
Double Acting Cylinder
See technical informationSee documentsReferences
IMI Norgren:PRA/802032/M/200
Rubix:110A0563
Manufacturer :PRA/802032/M/200


Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double acting cylinder |
Documents
Product details : NORGREN PRA/802032/M/200 DOUBLE ACT MAGNET CYLINDER
Strengths
•High performance, stability and reliability
Seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Seals ensure efficient low friction operation and long life
Switches can be mounted flush with the profile barrel
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | double acting cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 115.47 excl. VAT
/ Each
£ 138.56 incl. VAT
- Usually arrives within 14 working days