References
SMC:CG-D032
Rubix:118A3755
Manufacturer :CG-D032
EAN:3618035780773

Documents
Product details : SMC CG-D032 CLEVIS
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | tenon |
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
- Delivery usually within ( 4 ) days