References
Festo:EAMM-U-110-D60-100A-120
Rubix:391A0230
Manufacturer :1202436
EAN:4052568228484

Documents
Product details : FESTO 1202436 PARALLEL KIT
Parallel kit EAMM-U-110-D60-100A-120 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-110-D60-100A-120 1202436
Technical specifications
Attributes
| Logistic Weight | 5138,9 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 914.75 excl. VAT
/ Each
£ 1,097.70 incl. VAT
- Delivery usually within ( 2 ) days