CG1-Z Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 26x206x26 mm |
---|---|
Logistic Weight | 226 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 7 ) days