SMC CDG5EN32TFSV-200 STAINLESS STEEL CYLINDER


Linear Actuators CG5

References
smc:CDG5EN32TFSV-200
rubix:216A9476
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke200 mm
TypeStainless Steel Cylinder
See all Specifications

Product details : SMC CDG5EN32TFSV-200 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke200 mm
TypeStainless Steel Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 172.22 excl. VAT
/ Each
£ 206.66 incl. VAT
  • Delivery usually within ( 7 ) days